Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Machine Scr, Pan, M6x1x16mm, PK25

  • Zoro #: G0515121
  • Mfr #: 50M060100P016

$3.25 ($0.13/unit)

  • Thread Size: M6-1.00
  • Length: 16mm
  • Head Dia.: 11.5-12.0mm
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Zoro Select #50M060100P016 Specifications

  • Zoro #: G0515121
  • Mfr #: 50M060100P016
Thread Size: M6-1.00 Length: 16mm
Head Dia.: 11.5-12.0mm Head Type: Pan
Item: Machine Screw Finish: Natural
Drive Type: Phillips Temp. Range (F): -40 to 185
Head Height: 4.3-4.6mm Material: Nylon
Package Quantity: 25 System of Measurement: Metric
Dia./Thread Size: M6-1.00 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Machine Screw, Head Type Pan, Nylon, Length 16mm, Drive Type Phillips, Finish Natural, Dia./Thread Size M6-1.00mm, Head Dia. 11.5-12.0mm, Head Height 4.3-4.6mm, Temp. Range (F) -40 to 185, Package Quantity 25

Reviews of Zoro Select #50M060100P016