Zoro Select
Machine Screw Assortment, std., 88 pcs.
- Zoro #: G2047783
- Mfr #: CPS1NB12GR
Hover or click to zoom Tap to zoom
Key Features
- Item: Machine Screw Assortment
- System of Measurement: Inch
- Type: Machine Screw Assortment
- Drive Type: Phillips
- Screw Size: #6 to 1/4 in
- Length: 1/2 to 1 in
- Material: Steel
- Number of Pieces: 88
$26.84
Subtotal: $26.84
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #CPS1NB12GR Specifications
- Zoro #: G2047783
- Mfr #: CPS1NB12GR
- Item: Machine Screw Assortment
- System of Measurement: Inch
- Type: Machine Screw Assortment
- Drive Type: Phillips
- Screw Size: #6 to 1/4 in
- Length: 1/2 to 1 in
- Material: Steel
- Number of Pieces: 88
- Finish: Plain
- Head Type: Pan
- Package Quantity: 1
- Drive: Phillips
- Includes: (20) Each: 6-32 x 1/2 in, (15) Each: 8-32 x 1/2 in, x3/4 in, (12) Each: 10-24 x 1/2 in, x3/4 in, (8) Each: 1/4"-20 x 3/4 in, (6) Each: 1/4"-20 x 1 in, Plastic Case
- Number of pieces: 88
- Number of Sizes: 7
- Size: 6-32 to 1/4"-20
- Driver Size: #2, #3
- Length (Straight Wireway): 1/2 to 1 in
- Includes Hex Head Screws: No
- Head Style: Pan
- Includes Flat Washers: No
- Container Material: Plastic
- Includes Hex Nuts: No
- Includes Lock Washers: No
- Pack Size: Small
- Product Type: Machine Screw
- Number of different sizes: 7
- Country of Origin (subject to change): Multiple
Description
Machine Screw Assortment, Finish Plain, Head Type Pan, Drive Phillips, Number of Sizes 7, Number of Pieces 88, Material Steel, Pack Size Small, System of Measurement Inch, Container Material Plastic, Head Style Pan, Includes (20) Each: 6-32 x 1/2 in, (15) Each: 8-32 x 1/2 in, x3/4 in, (12) Each: 10-24 x 1/2 in, x3/4 in, (8) Each: 1/4 In.-20 x 3/4 in, (6) Each: 1/4 In.-20 x 1 in, Plastic Case, Includes Flat Washers No, Includes Hex Head Screws No, Includes Hex Nuts No, Includes Lock Washers No
Reviews of Zoro Select #CPS1NB12GR
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 3/4-10X3 1/2 BOLT SQUARE MACHINE PLAIN 7556BMQ
- ZORO SELECT 5/16-18X4 BOLT SQUARE MACHINE PLAIN 3164BMQ
- ZORO SELECT 3/8-16X6 BLT HEX MACH. HOT DIP GALVANIZED 3796BMG
- ZORO SELECT Carriage Bolt Assortment, 315 pcs. JBDL16CTA
- ZORO SELECT Cap Screw/Nut Assortment, Metric CPS1PJC5GR
- ZORO SELECT Nut and Screw Assortment, 1200 pcs. JBDL24BZL50A
- ZORO SELECT Fastener Assortment, 1200 pcs, 1/4" to 2"L JBDL24EBANFE
- ZORO SELECT Nut and Screw Assortment, 1200 pcs. JBDL24PRMS50A
- ZORO SELECT Screw Assortment, 600 pcs., 1/2" to 3" L JBDL24POMS25S
- G.L. HUYETT Nut & Bolt ZC Assort 347pc DISP-NB347
- ZORO SELECT Fastener Assortment, Class 8.8 8.8 72 FA
- Zoro Select Screw & Bolt Assortments