Zoro Select
Machine Screw Assortment, Steel, Zinc Plated Finish
- Mfr # CPS1ZA56GR
- Zoro # G2047698
$57.19
9% off
$51.49
/ea
Subtotal: $51.49
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drive Type Phillips
- Thread Size #6-32 to 1/4"-20
- Screw Size #6 to 1/4"
- Length 1/2 in to 2 in
- Material Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish JBDL24DRAFN
- ZORO SELECT Socket Head Cap Screw Assortment, Alloy Steel, Plain Finish JBDL24ABS25
- ZORO SELECT Tapping Screw Assortment, Steel, Plain Finish CPS1NB10GR
- ZORO SELECT 1-8X6 BOLT SQUARE MACHINE PLAIN 10096BMQ
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish CPS1ZA39GR
- ZORO SELECT Tapping Screw Assortment, Stainless Steel, Plain Finish JBDL16SDSS
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish JBDL24PFSMS25
- ZORO SELECT Hex Head Cap Screw, Nut, and Washer Assortment, Steel, Zinc Finish, 710 PCS 1PJC4
- ZORO SELECT 5/8-11X11 BOLT SQUARE MACHINE PLAIN 62176BMQ
- ZORO SELECT 5/8-11X12 BLT HEX MACH. HOT DIP GALVANIZED 62192BMG
- ZORO SELECT 5/8-11X5 1/2 BOLT SQUARE MACHINE PLAIN 6288BMQ
- Zoro Select Screw & Bolt Assortments