Zoro Select
#10-24 x 1-1/2 in Phillips Pan Machine Screw, Plain PEEK, 10 PK
Mfr # PK1024-112PHP-01
Zoro # G5568451
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Pan
- Drive Phillips
- Drive Size #2
- Material PEEK
Explore More Products
- ZORO SELECT #4-40 x 5/16 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51862.011.0031
- ZORO SELECT M4-0.70 x 14 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 2000 PK M414MPP188
- ZORO SELECT #8-32 x 7/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51122.016.0043
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 4000 PK 1408MPRW
- ZORO SELECT #6-32 x 1-3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK U24211.013.0175
- ZORO SELECT #10-24 x 2-1/2 in Torx Pan Machine Screw, Zinc Plated Steel, 1250 PK 1040MTP
- ZORO SELECT #8-32 x 2 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 1250 PK 0844MPF
- ZORO SELECT #6-32 x 2-1/2 in Torx Pan Machine Screw, Zinc Plated Steel, 2000 PK 0640MTP
- ZORO SELECT M2.5-0.45 x 35 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 1500 PK M2.535MPP188
- MIDWEST FASTENER #8-32 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK 931033
- MIDWEST FASTENER #12-24 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 10 PK 32071
- Zoro Select Machine Screws