Zoro Select

Machine Screw, Pan, PEEK, 2-1/4" L, PK10

Zoro Select Machine Screw, Pan, PEEK, 2-1/4" L, PK10 PK3816-214PHP-01
Hover or click to zoom Tap to zoom
  • Item: Machine Screw
  • Drive Type: Phillips
  • Head Type: Pan
  • Dia./Thread Size: 3/8"-16
  • Material: PEEK
  • Finish: Plain
  • Length: 2 1/4 in
  • System of Measurement: Inch
See full product details
$82.88
pkg. of 10 ($8.29/ea)

Subtotal: $82.88

Zoro Select #PK3816-214PHP-01 Specifications

  • Item: Machine Screw
  • Drive Type: Phillips
  • Head Type: Pan
  • Dia./Thread Size: 3/8"-16
  • Material: PEEK
  • Finish: Plain
  • Length: 2 1/4 in
  • System of Measurement: Inch
  • Temp. Range (F): -50 Degrees to 500 Degrees F
  • Package Quantity: 10
  • Meets/Exceeds: FDA Approved
  • Head Dia.: 0.725 in
  • Thread Length: 2 1/4 in
  • Rockwell Hardness: D87.5
  • Driver Size: #4
  • Head Height: 0.25 in
  • Tensile Strength (PSI): 26,800 psi
  • Overall Length: 2 29/64 in
  • Thread Size: 3/8"-16
  • Length (Straight Wireway): 2 1/4 in
  • Thread Type: Coarse
  • Maximum Temperature: 500 Degrees F
  • Fastener Length: 2 1/4 in
  • Head Style: Round
  • Thread Style: Fully Threaded
  • Includes Washer: No
  • Dimensional Standards: ISO 9001:2008
  • Drive Size: #4
  • Head Width: 0.725 in
  • For Use in Systems: Automotive Parts, Electronics, Washing Machines
  • Pack Size: Small
  • Minimum Temperature: -50 Degrees F
  • Screw Size: 3/8"
  • Drive: Phillips
  • Resistance Properties: Hydrolysis-Resistant; Wear-Resistant; Impact-Resistant; Radiation-Resistant; Organic Liquid-Resistant; Inorganic Liquid-Resistant
  • Includes Nut: No
  • Tensile Strength: 26,800 psi
  • Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Material PEEK, Finish Plain, Drive Phillips, Thread Size 3/8 In.-16, Fastener Length 2 1/4 in, Head Width 0.725 in, Head Height 0.25 in, Drive Size #4, Tensile Strength 26,800 psi, Dimensional Standards ISO 9001:2008, Pack Size Small, Type Standard Machine Screw, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Reviews of Zoro Select #PK3816-214PHP-01

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.