Zoro Select
Machine Screw, Pan, PEEK, 2" L, PK10
- Zoro #: G5581051
- Mfr #: PK3816-2PHS-01
Hover or click to zoom Tap to zoom
$77.28
pkg. of 10 ($7.73/ea)
- Item: Machine Screw
- Head Type: Pan
- Drive Type: Phillips
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $77.28
Zoro Select #PK3816-2PHS-01 Specifications
- Zoro #: G5581051
- Mfr #: PK3816-2PHS-01
- Item: Machine Screw
- Head Type: Pan
- Drive Type: Phillips
- Dia./Thread Size: 3/8"-16
- Material: PEEK
- Finish: Plain
- Length: 2 in
- System of Measurement: Inch
- Package Quantity: 10
- Temp. Range (F): -50 Degrees to 500 Degrees F
- Head Height: 0.205 in
- Tensile Strength (PSI): 26,800 psi
- Thread Length: 2 in
- Meets/Exceeds: FDA Approved
- Rockwell Hardness: D87.5
- Head Dia.: 0.725 in
- Overall Length: 2 7/32 in
- Thread Size: 3/8"-16
- Length (Straight Wireway): 2 in
- Resistance Properties: Hydrolysis-Resistant; Wear-Resistant; Impact-Resistant; Radiation-Resistant; Organic Liquid-Resistant; Inorganic Liquid-Resistant
- Includes Washer: No
- Fastener Length: 2 in
- Thread Type: Coarse
- Maximum Temperature: 500 Degrees F
- Pack Size: Small
- Screw Size: 3/8"
- Dimensional Standards: ISO 9001:2008
- Head Width: 0.725 in
- Head Style: Round
- Minimum Temperature: -50 Degrees F
- Thread Style: Fully Threaded
- Drive: Slotted
- Includes Nut: No
- For Use in Systems: Automotive Parts, Electronics, Washing Machines
- Tensile Strength: 26,800 psi
- Country of Origin (subject to change): Multiple
Description
Machine Screw, Head Type Pan, PEEK, Length 2 in, Thread Length 2 in, Drive Type Phillips, Finish Plain, Dia./Thread Size 3/8 In.-16, Head Dia. 0.725 in, Head Height 0.205 in, Temp. Range (F) -50 Degrees to 500 Degrees F, Tensile Strength (PSI) 26,800 psi, Rockwell Hardness D87.5, Meets/Exceeds FDA Approved, Package Quantity 10
Reviews of Zoro Select #PK3816-2PHS-01
Explore more
- ZORO SELECT #12-24 x 1" Hex Head Machine Screw, 100 pk. 575687-PG
- ZORO SELECT 1/4-20X7/8 PHIL TRUSS FT MS 18-8 STAINLESS STEEL 1414MPT188
- ZORO SELECT 5/16-18X1 1/4 MIL-PHIL FLAT MS DFAR STAINLESS STEEL MS51959-99
- ZORO SELECT M3.5-0.6X6 DIN965 PHIL FLAT MS ZINC M3.56D965
- ZORO SELECT Machine Screw, Flat, Phillips, PK9500 L24670.040.0010
- ZORO SELECT M4-0.7X20 DIN965 PHIL FLAT MS FT A4 STAINLESS STEEL M420MPFA4
- MIDWEST FASTENER CORP. 4mm-0.7 x 8mm Zinc Plated Class 4.8 Steel Coarse Thread Phillips Truss Head Machine Screws 50PK 51593
- STRONG-POINT Strong-Point P84Q 8-18 x 0.5 in. Square Drive Pan Head Screws Zinc Plated Box of 10 000 P84Q
- Zoro Select Machine Screws