Shop Alternate Products
This Product is Discontinued
Zoro Select
#10-24 x 1/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 7000 PK (Discontinued)
Mfr # B51120.019.0025
Zoro # G2861299
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size #10-24
- Fastener Length 1/4 in
- Head Type Pan
- Drive Slotted