Shop Alternate Products
This Product is Discontinued
Zoro Select
M5-0.80 x 50 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 1150 PK (Discontinued)
Mfr # L51340.050.0050
Zoro # G2119463
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size M5-0.80
- Fastener Length 50 mm
- Head Type Fillister
- Drive Phillips