customer-service Help
Zoro Select

Machine Screw, Slotted, #10-24, PK2350

Zoro Select Machine Screw, Slotted, #10-24, PK2350 B48210.019.0125
Hover or click to zoom Tap to zoom
$454.46
pkg. of 2350 ($0.19/ea)
  • Item: Machine Screw
  • Head Type: Round
  • Drive Type: Slotted
See full product details
This item ships free.

Total: $454.46

Zoro Select #B48210.019.0125 Specifications

  • Item: Machine Screw
  • Head Type: Round
  • Drive Type: Slotted
  • Dia./Thread Size: #10-24
  • Material: Brass
  • Finish: Plain
  • Length: 1 1/4 in
  • System of Measurement: Inch
  • Package Quantity: 2,350
  • Head Dia.: 8.0 mm
  • Head Height: 0.123 to 0.137 in
  • Meets/Exceeds: B18.6.3
  • Driver Size: 0.056 in to 0.067 in
  • Thread Size: #10-24
  • Length (Straight Wireway): 1 1/4 in
  • Fastener Length: 1 1/4 in
  • Maximum Head Height: 0.137 in
  • Thread Type: Coarse
  • Thread Fit: 2A
  • Screw Size: #10
  • Head Width: 0.362 in
  • Tensile Strength: 60,000 psi
  • Dimensional Standards: ASME B18.6.3
  • Minimum Head Width: 0.333 in
  • Maximum Head Width: 0.362 in
  • Minimum Head Height: 0.123 in
  • Pack Size: Bulk
  • Drive: Slotted
  • Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, Material Brass, Finish Plain, Drive Slotted, Thread Size #10-24, Fastener Length 1 1/4 in, Head Width 0.362 in, Head Height 0.137 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Type Standard Machine Screw, Maximum Head Width 0.362 in, Minimum Head Width 0.333 in, Maximum Head Height 0.137 in, Minimum Head Height 0.123 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 2350

Restrictions and Compliance

Reviews of Zoro Select #B48210.019.0125