Zoro Select
#10-24 x 3/8 in Slotted Fillister Machine Screw, Plain Steel, 4000 PK
Mfr # 1006MSL188
Zoro # G2521030
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-24
- Head Type Fillister
- Drive Slotted
- Material Steel
Explore More Products
- ZORO SELECT M5-0.80 x 90 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 10 PK M51120.050.0090
- ZORO SELECT M2-0.40 x 8 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK MPFD020080-100P1
- ZORO SELECT 5/16"-18 x 3 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK U51300.031.0300
- ZORO SELECT M4-0.70 x 8 mm Torx Button Machine Screw, Zinc Plated 7000 PK MI48CTB10Z
- ZORO SELECT #8-32 x 1-1/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51215.016.0125
- ZORO SELECT M6-1.00 x 12 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51320.060.0012
- ZORO SELECT 1/4"-28 x 1/4 in Slotted Pan Machine Screw, Nylon Steel, 2500 PK 1504MSPN
- ZORO SELECT 1/2"-13 x 1 in Slotted Round Machine Screw, Plain Steel, 100 PK 5016MSR188
- ZORO SELECT #10-24 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 1500 PK 1040MPF
- ZORO SELECT #10-24 x 3/8 in Torx Truss Machine Screw, Plain Stainless Steel, 3500 PK 1006MTT188
- ZORO SELECT #6-32 x 3/8 in Slotted Flat Machine Screw, Plain Brass, 100 PK U48170.013.0037
- Zoro Select Machine Screws