Zoro Select
#10-32 x 1-1/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 3000 PK
Mfr # 1120MSP
Zoro # G2524503
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 1-1/4 in
- Head Type Pan
- Drive Slotted
Explore More Products
- ZORO SELECT 1/2"-13 x 4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 25 PK U24212.050.0400
- ZORO SELECT 1/4"-20 x 1 in Slotted Binding Machine Screw, Plain Nylon, 25 PK 012520B100
- ZORO SELECT #2-56 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51122.008.0075
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51122.025.0050
- ZORO SELECT 1/4"-20 x 1-1/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51215.025.0125
- ZORO SELECT #4-48 x 1-3/8 in Phillips Flat Machine Screw, Cadmium Steel, 5000 PK MS24693-S213
- ZORO SELECT 1/4"-20 x 4 in Phillips Truss Machine Screw, Zinc Black Steel, 400 PK 1464MPTBZ
- ZORO SELECT #8-32 x 1/2 in Phillips Pan Machine Screw, Plain 316 Stainless Steel, 5000 PK 0808MPP316
- ZORO SELECT 1/4"-20 x 2 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 800 PK 1444MPF
- MIDWEST FASTENER M4-0.70 x 60 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK 55061
- USA INDUSTRIALS M4-0.70 x 6 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 100 PK ZSCRW-463
- Zoro Select Machine Screws