Zoro Select
#10-32 x 1-3/8 in Phillips Pan Machine Screw, Black Oxide Steel, 3000 PK
Mfr # 1122MPPB
Zoro # G2606963
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 1-3/8 in
- Head Type Pan
- Drive Phillips
Explore More Products
- ZORO SELECT M3-0.50 x 13.85 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK MPPJ030160-025P1
- ZORO SELECT 3/8"-16 x 1 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 25 PK U51213.037.0100
- ZORO SELECT #12-24 x 1-1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK U24211.021.0150
- ZORO SELECT #10-24 x 3-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.019.0350
- ZORO SELECT #4-40 x 5/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK U24211.011.0062
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51341.025.0075
- ZORO SELECT 1/4"-20 x 5/8 in Phillips Pan Machine Screw, Wax Steel, 1000 PK 1410RPP188
- ZORO SELECT 3/8"-16 x 2 in Phillips Truss Machine Screw, Zinc Plated Steel, 500 PK 3732MPT
- ZORO SELECT #8-32 x 5/8 in Phillips Pan Machine Screw, Plain Steel, 4000 PK 0810RPP410
- ZORO SELECT 1/4"-28 x 5/16 in Slotted Pan Machine Screw, Zinc Plated Steel, 5000 PK 1505MSP
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK U24540.025.0050
- Zoro Select Machine Screws