Zoro Select
#10-32 x 1 in Phillips Flat Machine Screw, Plain Steel, 2000 PK
Mfr # 1116MPU188
Zoro # G2484874
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 1 in
- Head Type Flat
- Drive Phillips
Explore More Products
- ZORO SELECT #8-32 x 4 in Phillips Pan Machine Screw, Black Oxide Steel, 700 PK 0864MPPB
- ZORO SELECT #10-32 x 7/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK 1ZE25
- ZORO SELECT M2.5-0.45 x 8 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK MSPD025080-100P1
- ZORO SELECT M3-0.50 x 8 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK M55340.030.0008
- ZORO SELECT 1/4"-20 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 2500 PK 1416MPP
- ZORO SELECT 1/4"-20 x 3-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK U51300.025.0350
- ZORO SELECT 1/4"-20 x 2-1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 800 PK 1440MPR
- ZORO SELECT M5-0.80 x 25 mm Torx Pan Machine Screw, Zinc Plated Steel, 3000 PK M525MTP
- ZORO SELECT #2-64 x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 4000 PK MS51958-7
- USA INDUSTRIALS M4-0.70 x 14 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK ZSCRW-467
- APM HEXSEAL #6-32 x 1/2 in Phillips Pan Self-Sealing Machine Screw, Plain 18-8 Stainless Steel, 10 PK BAEHNZZZZAAZZ
- Zoro Select Machine Screws