Zoro Select
#10-32 x 1/4 in Slotted Pan Machine Screw, Nylon Steel, 2500 PK
Mfr # 1104MSPN
Zoro # G2701402
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 1/4 in
- Head Type Pan
- Drive Slotted
Explore More Products
- ZORO SELECT #8-32 x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK U24540.016.0125
- ZORO SELECT #8-32 x 7/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK U24522.016.0087
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK U24861.031.0075
- ZORO SELECT M6-1.00 x 5.9 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK MPPJ060100-025P1
- ZORO SELECT 1/4"-20 x 1 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51211.025.0100
- ZORO SELECT #10-24 x 5/8 in Phillips Truss Machine Screw, Zinc Plated Steel, 6000 PK 1010MPT
- ZORO SELECT #0-80 x 7/32 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 5000 PK -0073MPP188B
- ZORO SELECT #10-24 x 1-1/4 in Phillips Pan Machine Screw, Cadmium Steel, 2000 PK MS35206-268
- ZORO SELECT #6-32 x 1/2 in Phillips Round Machine Screw, Zinc Black Steel, 10000 PK 0608MPRBZ
- NEWPORT FASTENERS #6-32 x 3/8 in Torx Pan Machine Screw, Zinc Plated Steel, 10000 PK 781235
- ZORO SELECT #8-32 x 7/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 8000 PK 0814MPF
- Zoro Select Machine Screws