Zoro Select
#10-32 x 3/8 in Phillips Pan Machine Screw, Zinc Yellow Steel, 8000 PK
Mfr # 1106MPPY
Zoro # G9729144
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Pan
- Drive Phillips
- Material Steel
- Finish Zinc Yellow
Explore More Products
- ZORO SELECT #8-32 x 1/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51215.016.0025
- ZORO SELECT #6-32 x 1 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51320.013.0100
- ZORO SELECT M6-1.00 x 90 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK M51110.060.0090
- ZORO SELECT M4-0.70 x 20 mm Slotted Pan Machine Screw, Plain Brass, 25 PK M48040.040.0020
- ZORO SELECT 5/16"-18 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK U24540.031.0100
- ZORO SELECT #8-32 x 1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51862.016.0050
- ZORO SELECT #6-32 x 3/16 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 6000 PK 0603MPU188B
- ZORO SELECT M4-0.70 x 25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 2500 PK MI425SPP
- ZORO SELECT #4-40 x 3/16 in Torx Pan Machine Screw, Zinc Plated Steel, 5000 PK 0403ITP
- MIDWEST FASTENER 1/4"-20 x 1/2 in Combination Phillips/Slotted Truss Machine Screw, Plain Stainless Steel, 50 PK 53699
- HILLMAN Machine Screw, #8-32 Thread, Truss Head, Combo Drive, Zinc, 100 PK 111730
- Zoro Select Machine Screws