Zoro Select
#12-24 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 8000 PK
Mfr # 1208MPU1
Zoro # G2483930
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #12-24
- Fastener Length 1/2 in
- Head Type Flat
- Drive Phillips
Explore More Products
- ZORO SELECT #8-32 x 1/4 in Phillips Round Machine Screw, Plain Stainless Steel, 100 PK U51211.016.0025
- ZORO SELECT 1/4"-20 x 3-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK U51122.025.0350
- ZORO SELECT #10-32 x 5/8 in Phillips Pan Machine Screw, Plain Steel, 1000 PK MS51958-64
- ZORO SELECT #6-32 x 1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51300.013.0025
- ZORO SELECT #4-40 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51122.011.0150
- ZORO SELECT M6-1.00 x 12.6 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK MPFJ060160-025P1
- ZORO SELECT #4-40 x 5/16 in Combination Phillips/Slotted Pan Machine Screw, Zinc Plated Steel, 10000 PK 0405MCP
- ZORO SELECT #2-56 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK U24211.008.0075
- ZORO SELECT #10-24 x 7/8 in Phillips Pan Machine Screw, Plain Steel, 1000 PK MS51957-66
- ZORO SELECT #10-24 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK U24520.019.0037
- ZORO SELECT #2-56 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK U24522.008.0075
- Zoro Select Machine Screws