Zoro Select
1/4"-20 x 1-1/4 in Hex Hex Machine Screw, Zinc Plated Steel, 2000 PK
Mfr # 1420MH
Zoro # G2578692
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1-1/4 in
- Head Type Hex
- Drive Hex
Explore More Products
- ZORO SELECT #10-32 x 1-1/2 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK 584448-PG
- ZORO SELECT 5/16"-18 x 1 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK U24211.031.0100
- ZORO SELECT #10-24 x 2 in Hex Hex Machine Screw, Black Oxide Steel, 1500 PK 1032MHB
- ZORO SELECT 1/4"-20 x 2 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.025.0275
- ZORO SELECT #8-32 x 1 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51862.016.0100
- ZORO SELECT 3/8"-16 x 1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK U51110.037.0050
- ZORO SELECT #8-32 x 1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 10000 PK 0804MCR
- ZORO SELECT M3-0.50 x 6 mm Torx Pan Machine Screw, Zinc Plated Steel, 10000 PK M36MTP
- ZORO SELECT #8-32 x 7/8 in Phillips Flat Machine Screw, Cadmium Steel, 2000 PK MS24693-S53
- ZORO SELECT #6-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK U24522.013.0075
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M3-0.5 X 60MM Zinc Plated Steel 25PK 9121084
- Zoro Select Machine Screws