Zoro Select
1/4"-20 x 6 in Slotted Flat Machine Screw, Zinc Plated Steel, 400 PK
Mfr # 1496MSF
Zoro # G2514310
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 6 in
- Head Type Flat
- Drive Slotted
Explore More Products
- ZORO SELECT #8-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK U24522.016.0037
- ZORO SELECT #8-32 x 1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK U51122.016.0025
- ZORO SELECT #6-32 x 7/8 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51140.013.0087
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK U51120.031.0075
- ZORO SELECT #10-24 x 1-1/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51110.019.0125
- ZORO SELECT #10-32 x 3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51300.019.0076
- ZORO SELECT #3-48 x 1/4 in Phillips Flat Machine Screw, Plain Steel, 5000 PK 0304MPU188
- ZORO SELECT #8-32 x 1-1/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 5000 PK 0818MPP
- ZORO SELECT 1/4"-20 x 6 in Slotted Flat Machine Screw, Plain Steel, 200 PK 1496MSF188
- ZORO SELECT M3-0.50 x 10 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK M24670.030.0010
- MIDWEST FASTENER M4-0.70 x 45 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK 51552
- Zoro Select Machine Screws