Zoro Select
1/4"-20 x 7/8 in Phillips Oval Machine Screw, Zinc Plated Steel, 3000 PK
Mfr # 1414MPO
Zoro # G2598843
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Head Type Oval
- Drive Phillips
- Material Steel
Explore More Products
- ZORO SELECT #0-80 x 1/8 in Phillips Pan Machine Screw, Black Oxide Steel, 5000 PK MS51958-120B
- ZORO SELECT #10-24 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK U24520.019.0037
- ZORO SELECT #10-24 x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.019.0200
- ZORO SELECT #10-24 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 7000 PK 1008MPP
- ZORO SELECT #10-24 x 5/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK U24520.019.0062
- ZORO SELECT M3-0.50 x 45 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK MPPD030450-100P1
- ZORO SELECT M3-0.50 x 16 mm Torx Flat Machine Screw, Zinc Plated Steel, 10000 PK MI31614581
- ZORO SELECT #10-32 x 3 in Slotted Hex Machine Screw, Zinc Plated Steel, 500 PK 1148MSH
- ZORO SELECT Wide Head Machine Screw ZWM5X10
- ZORO SELECT #12-24 x 1 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK U24211.021.0100
- SUBURBAN BOLT AND SUPPLY #4-36 x 5/16 in Slotted Round Machine Screw, Zinc Plated Steel A0300060020RZ~
- Zoro Select Machine Screws