Zoro Select
#4-40 x 11/16 in Slotted Flat Machine Screw, Plain Steel, 5000 PK
Mfr # 0411MSF188
Zoro # G2515482
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #4-40
- Head Type Flat
- Drive Slotted
- Material Steel
Explore More Products
- ZORO SELECT #6-32 x 1-1/2 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51211.013.0150
- ZORO SELECT #10-24 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51122.019.0250
- ZORO SELECT 3/16"-24 x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK 658149-PG
- ZORO SELECT M1.6-0.35 x 8 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 25 PK M51120.016.0008
- ZORO SELECT #2-56 x 1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51120.008.0050
- ZORO SELECT #6-32 x 3/8 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 50 PK 5GMC4
- ZORO SELECT #8-32 x 1 in Torx Flat Machine Screw, Plain Stainless Steel, 2500 PK 0816MTF188
- ZORO SELECT M5-0.80 x 25 mm Torx Flat Machine Screw, Plain Steel, 2500 PK M525MTF188
- ZORO SELECT #4-40 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 10000 PK 0406CPP
- ZORO SELECT #8-32 x 3/8 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK MSCI0-800370-100BX
- ZORO SELECT M5-0.80 x 50 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK M51300.050.0050
- Zoro Select Machine Screws