Zoro Select
#4-40 x 1/4 in Combination Phillips/Slotted Pan Machine Screw, Plain Steel, 6000 PK
Mfr # 0404MCP188
Zoro # G2574842
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Pan
- Drive Combination Phillips/Slotted
- Material Steel
- Finish Plain
Explore More Products
- ZORO SELECT #10-24 x 6 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK 1096MCR
- ZORO SELECT #10-24 x 2 in Slotted Round Machine Screw, Plain Steel, 1000 PK 1032MSR188
- ZORO SELECT #8-32 x 1/2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51320.016.0050
- ZORO SELECT #8-32 x 1-1/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 4000 PK 0820MCT
- ZORO SELECT M6-1.00 x 45 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK M51300.060.0045
- ZORO SELECT M5-0.80 x 16 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51110.050.0016
- ZORO SELECT M1.6-0.35 x 10 mm Torx Pan Machine Screw, Plain A2 Stainless Steel, 10000 PK MI1.610MTPA2
- ZORO SELECT #8-32 x 1/2 in Phillips Hex Machine Screw, Zinc Plated Steel, 7000 PK 0808MPWS
- ZORO SELECT 3/8"-16 x 5 1/2 in Slotted Round Machine Screw, Plain Steel, 100 PK 3788MSR188
- MIDWEST FASTENER #8-32 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK 07272
- ZORO SELECT #4-40 x 1-1/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK U24211.011.0125
- Zoro Select Machine Screws