Zoro Select
#4-40 x 1/4 in Slotted Truss Machine Screw, Zinc Plated Steel, 10000 PK
Mfr # 0404MST
Zoro # G2708585
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #4-40
- Head Type Truss
- Drive Slotted
- Material Steel
Explore More Products
- ZORO SELECT #10-24 x 1-1/2 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK U24520.019.0150
- ZORO SELECT #8-32 x 1-1/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51122.016.0112
- ZORO SELECT M5-0.80 x 20 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 25 PK M55300.050.0020
- ZORO SELECT #4-40 x 5/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51300.011.0031
- ZORO SELECT M4-0.70 x 47.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK MPPJ040500-025P1
- ZORO SELECT M2.5-0.45 x 3 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK MPPD025030-100P1
- ZORO SELECT #10-32 x 1/4 in Square Pan Machine Screw, Zinc Plated Steel, 9000 PK 1104MQP
- ZORO SELECT #4-40 x 3/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51120.011.0075
- ZORO SELECT 1/4"-20 x 1-3/4 in Phillips Flat Machine Screw, Zinc Black Steel, 1500 PK 1428MPFBZ
- MIDWEST FASTENER #10-24 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK 07186
- ZORO SELECT M4-0.70 x 8 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK M55300.040.0008
- Zoro Select Machine Screws