Zoro Select
#4-40 x 1/4 in Hex Hex Machine Screw, Plain Steel, 5000 PK
Mfr # 0404MW188
Zoro # G2429495
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #4-40
- Fastener Length 1/4 in
- Head Type Hex
- Drive Hex
Explore More Products
- ZORO SELECT M3.5-0.60 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK MPPD035080-100P1
- ZORO SELECT #2-56 x 3/16 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51213.008.0018
- ZORO SELECT #4-40 x 1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51862.011.0050
- ZORO SELECT M3-0.50 x 5 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK MPFX03005-100P1
- ZORO SELECT M6-1.00 x 14 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK MPPD060140-100P1
- ZORO SELECT #4-40 x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK U51122.011.0050
- ZORO SELECT #8-32 x 1-5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 2500 PK 0826MPP
- ZORO SELECT M2-0.40 x 6 mm Phillips Truss Machine Screw, Plain A2 Stainless Steel, 10000 PK MJ26MPTA2
- ZORO SELECT #6-32 x 1-1/2 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK U24520.013.0150
- ZORO SELECT #8-32 x 3/4 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK MHI0-800750US-100P
- MIDWEST FASTENER M6-1.00 x 25 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK 31245
- Zoro Select Machine Screws