Zoro Select
#4-40 x 1/8 in Phillips Binding Machine Screw, Plain Steel, 5000 PK
Mfr # 0402MPB188
Zoro # G2590845
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Binding
- Drive Phillips
- Material Steel
- Finish Plain
Explore More Products
- ZORO SELECT #4-40 x 3/16 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK U51300.011.0018
- ZORO SELECT #6-32 x 1/2 in Phillips Fillister Machine Screw, Plain Nylon, 50 PK 010632WF050
- ZORO SELECT #12-24 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.021.0100
- ZORO SELECT #4-40 x 1-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.011.0125
- ZORO SELECT #6-32 x 1/2 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51140.013.0050
- ZORO SELECT #6-32 x 7/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51300.013.0043
- ZORO SELECT 1/4"-20 x 3/8 in Phillips Hex Machine Screw, Plain Stainless Steel, 600 PK 1406MPW188
- ZORO SELECT #8-32 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 8000 PK 0812MSP
- ZORO SELECT M2.5-0.45 x 25 mm Torx Flat Machine Screw, Zinc Plated Steel, 5000 PK MI2.52514581
- MIDWEST FASTENER #10-24 x 1/2 in Slotted Oval Machine Screw, Chrome Plated Brass, 15 PK 70145
- ZORO SELECT #4-40 x 1-1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 6000 PK 0424MPR
- Zoro Select Machine Screws