Zoro Select
#4-40 x 5/16 in Phillips Pan Machine Screw, Plain Steel, 5000 PK
Mfr # 0405CPP188
Zoro # G9078774
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #4-40
- Fastener Length 5/16 in
- Head Type Pan
- Drive Phillips
Explore More Products
- ZORO SELECT #10-24 x 3 in Slotted Pan Machine Screw, Zinc Plated Steel, 800 PK 1048MSP
- ZORO SELECT M1.2-0.25 x 10 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 5 PK MSCX01210-005P1
- ZORO SELECT M4-0.70 x 6 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK M55120.040.0006
- ZORO SELECT #6-32 x 1/2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51320.013.0050
- ZORO SELECT #12-24 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK U24540.021.0050
- ZORO SELECT #6-32 x 3/8 in Torx Flat Machine Screw, Black Oxide Steel, 10000 PK 0606MTFB
- ZORO SELECT #4-40 x 5/16 in Phillips Round Machine Screw, Zinc Plated Steel, 10000 PK 0405MPR
- ZORO SELECT #4-40 x 5/8 in Phillips Flat Machine Screw, Cadmium Steel, 5000 PK MS35190-226
- ZORO SELECT M5-0.80 x 20 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK MI520MTP188
- ZORO SELECT #10-32 x 1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 8000 PK 1108MCT
- ZORO SELECT M8-1.25 x 60 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK M51110.080.0060
- Zoro Select Machine Screws