Zoro Select
#4-40 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 10000 PK
Mfr # 0410MPP
Zoro # G2601110
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #4-40
- Fastener Length 5/8 in
- Head Type Pan
- Drive Phillips
Explore More Products
- ZORO SELECT #4-40 x 13/64 in Phillips Flat Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK 5GLY8
- ZORO SELECT 1/4"-20 x 1-3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 1500 PK 1428MPU
- ZORO SELECT #8-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK U24670.016.0075
- ZORO SELECT #5-40 x 1 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51110.012.0100
- ZORO SELECT 3/8"-16 x 3/4 in Hex Hex Machine Screw, Zinc Plated Steel, 750 PK 3712MW
- ZORO SELECT #10-32 x 1-3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK 2AE15
- ZORO SELECT #10-24 x 3 in Slotted Hex Machine Screw, Zinc Plated Steel, 600 PK 1048MSH
- ZORO SELECT #6-32 x 2 in Torx Pan Machine Screw, Zinc Plated Steel, 3000 PK 0632MTP
- ZORO SELECT #12-24 x 1/2 in Slotted Truss Machine Screw, Zinc Plated Steel, 5000 PK 1208MST
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Flat Machine Screw, Zinc Black Steel, 5000 PK 1408MPFBZ
- MIDWEST FASTENER #6-32 x 1-1/4 in Phillips Truss Machine Screw, Plain Stainless Steel, 12 PK 33887
- Zoro Select Machine Screws