Zoro Select
#6-32 x 1-7/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 3000 PK
Mfr # 0630MSP
Zoro # G2524302
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 1-7/8 in
- Head Type Pan
- Drive Slotted
Explore More Products
- ZORO SELECT #10-32 x 5/16 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK 1ZE16
- ZORO SELECT M4-0.70 x 10 mm Phillips Oval Machine Screw, Zinc Plated Steel, 100 PK M24691.040.0010
- ZORO SELECT #10-32 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK U24670.019.0151
- ZORO SELECT 5/16"-18 x 2 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK U24861.031.0200
- ZORO SELECT #6-32 x 3/8 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK U24861.013.0037
- ZORO SELECT M3-0.50 x 40 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK MPFD030400-100P1
- ZORO SELECT #8-32 x 1/2 in Slotted Hex Machine Screw, Zinc Plated Steel, 8000 PK 0808MSWG
- ZORO SELECT #10-32 x 3/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 2000 PK MS24693-C270
- ZORO SELECT 3/8"-16 x 2 in Slotted Round Machine Screw, Plain Brass, 10 PK U48210.037.0200
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK 07135
- ZORO SELECT #10-24 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51300.019.0150
- Zoro Select Machine Screws