Zoro Select
#6-32 x 1 in Slotted Round Machine Screw, Black Oxide Steel, 9000 PK
Mfr # 0616MSRB
Zoro # G2707763
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Round
- Drive Slotted
- Material Steel
- Finish Black Oxide
Explore More Products
- ZORO SELECT 5/16"-18 x 2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK U24540.031.0200
- ZORO SELECT M3-0.50 x 22.85 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK MPPJ030250-025P1
- ZORO SELECT #8-32 x 1/4 in Torx Flat Machine Screw, Black Oxide Steel, 10000 PK 0804MTUB
- ZORO SELECT #4-40 x 3/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51300.011.0037
- ZORO SELECT #10-32 x 1/2 in Slotted Hex Machine Screw, Zinc Plated Steel, 6000 PK 1108MSWS
- ZORO SELECT M5-0.80 x 6 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK M24520.050.0006
- ZORO SELECT #8-32 x 5/8 in Torx Flat Machine Screw, Plain Stainless Steel, 5000 PK 0810MTF188
- ZORO SELECT #6-32 x 5/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 3000 PK MS51959-31
- ZORO SELECT Button Head Machine Screw ZBM3X6
- MIDWEST FASTENER M8-1.25 x 60 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK 51590
- SUBURBAN BOLT AND SUPPLY M3-0.50 x 6 mm Phillips Pan Machine Screw, Plain Stainless Steel A6320030006P
- Zoro Select Machine Screws