Zoro Select
#6-32 x 2 in Slotted Flat Machine Screw, Plain Steel, 2000 PK
Mfr # 0632MSF188
Zoro # G2515430
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #6-32
- Head Type Flat
- Drive Slotted
- Material Steel
Explore More Products
- ZORO SELECT #10-32 x 4-3/4 in Slotted Round Machine Screw, Zinc Plated Steel, 600 PK 1176MSR
- ZORO SELECT 5/16"-18 x 1-3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 500 PK MS51959-101
- ZORO SELECT #12-24 x 1 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK U24211.021.0100
- ZORO SELECT #10-24 x 1-3/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51211.019.0175
- ZORO SELECT #4-40 x 43/64 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK 5GMA9
- ZORO SELECT M3-0.50 x 20 mm Phillips Pan Machine Screw, Black Oxide Steel, 3000 PK M320MPP188B
- ZORO SELECT 1/4"-28 x 5/8 in Phillips Oval Machine Screw, Zinc Plated Steel, 4000 PK 1510MPO
- ZORO SELECT #8-32 x 1 in Torx Flat Machine Screw, Zinc Plated Steel, 5000 PK 0816MTF
- ZORO SELECT #8-32 x 1-7/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 2500 PK 0830MSP
- ZORO SELECT M6-1.00 x 100 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 10 PK M24520.060.0100
- ZORO SELECT 1/4"-20 x 5/8 in Torx Flat Machine Screw, Plain Stainless Steel, 2000 PK 1410MTF188
- Zoro Select Machine Screws