Zoro Select
#6-32 x 3/16 in Slotted Pan Machine Screw, Zinc Plated Steel, 10000 PK
Mfr # 0603ESP
Zoro # G9095669
Free Shipping & Returns
$723.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Pan
- Drive Slotted
- Material Steel
- Finish Zinc Plated
Explore More Products
- ZORO SELECT #8-32 x 1 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51320.016.0100
- ZORO SELECT 1/4"-20 x 1 in Slotted Binding Machine Screw, Plain Nylon, 25 PK 012520B100
- ZORO SELECT #8-32 x 1/2 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK U24861.016.0050
- ZORO SELECT 1/4"-20 x 3 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK U51300.025.0300
- ZORO SELECT #10-32 x 3/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51213.019.0038
- ZORO SELECT M2.5-0.45 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK MPPD025160-100P1
- ZORO SELECT #10-24 x 3/8 in Torx Pan Machine Screw, Zinc Black Steel, 8000 PK 1006MTPBZ
- ZORO SELECT #8-32 x 1-1/4 in Torx Pan Machine Screw, Zinc Plated Steel, 4000 PK 0820MTP
- ZORO SELECT #8-32 x 1 in Slotted Pan Machine Screw, Zinc Plated Steel, 5000 PK 0816MSP
- ZORO SELECT 5/16"-18 x 1 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK U24211.031.0100
- ZORO SELECT M4-0.70 x 10 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK M55300.040.0010
- Zoro Select Machine Screws