Zoro Select
#8-32 x 1-1/4 in Hex Hex Machine Screw, Zinc Plated Steel, 4000 PK
Mfr # 0820MWS
Zoro # G2430265
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 1-1/4 in
- Head Type Hex
- Drive Hex
Explore More Products
- ZORO SELECT #10-32 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK U24670.019.0101
- ZORO SELECT M4-0.70 x 20 mm Slotted Pan Machine Screw, Plain Brass, 25 PK M48040.040.0020
- ZORO SELECT M6-1.00 x 80 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK MPPJ060800-010P1
- ZORO SELECT #4-40 x 61/64 in Phillips Flat Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK 5GLZ4
- ZORO SELECT #6-32 x 3 in Hex Hex Machine Screw, Zinc Plated Steel, 1500 PK 0648MH
- ZORO SELECT M8-1.25 x 60 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK M51300.080.0060
- ZORO SELECT M5-0.80 x 25 mm Torx Pan Machine Screw, Black Oxide Steel, 1000 PK MI525MTPB
- ZORO SELECT M4-0.70 x 40 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51120.040.0040
- ZORO SELECT #8-32 x 1 in Phillips Oval Machine Screw, Plain Stainless Steel, 4000 PK 0816MPO188
- MIDWEST FASTENER 1/4"-20 x 1/2 in Machine Screw, Brass Plated 12 PK 32114
- ZORO SELECT #10-32 x 3/4 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK 1PRZ5
- Zoro Select Machine Screws