Zoro Select
#8-32 x 1/4 in Slotted Fillister Machine Screw, Zinc Yellow Steel, 10000 PK
Mfr # 0804MSLY
Zoro # G2521992
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Fillister
- Drive Slotted
- Material Steel
- Finish Zinc Yellow
Explore More Products
- ZORO SELECT #4-40 x 5/16 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK U24522.011.0031
- ZORO SELECT #10-24 x 4-1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 500 PK 1072MPR
- ZORO SELECT M4-0.70 x 50 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1000 PK M450D7985A
- ZORO SELECT M6-1.00 x 10 mm Phillips Fillister Machine Screw, Plain 316 Stainless Steel, 25 PK M55340.060.0010
- ZORO SELECT #4-40 x 3/8 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51140.011.0037
- ZORO SELECT #2-56 x 1-1/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51120.008.0125
- ZORO SELECT #8-32 x 7/8 in Torx Pan Machine Screw, Zinc Plated Steel, 6000 PK 0814MTP
- ZORO SELECT #9-15 x 3 in Hex Hex Machine Screw, Plain Steel, 1000 PK 0948HHWSSHC
- ZORO SELECT #4-40 x 3/4 in Torx Pan Machine Screw, Zinc Plated Steel, 10000 PK 0412MTP
- MIDWEST FASTENER #6-32 x 1-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK 07659
- ZORO SELECT #8-32 x 5/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51122.016.0031
- Zoro Select Machine Screws