Zoro Select
#8-32 x 4 in Slotted Fillister Machine Screw, Zinc Plated Steel, 700 PK
Mfr # 0864MSL
Zoro # G2519369
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #8-32
- Head Type Fillister
- Drive Slotted
- Material Steel
Explore More Products
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK U51120.031.0075
- ZORO SELECT #2-56 x 1/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK U24520.008.0025
- ZORO SELECT M8-1.25 x 16 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 25 PK M51120.080.0016
- ZORO SELECT M4-0.70 x 10 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK M24670.040.0010
- ZORO SELECT M4-0.70 x 10 mm Phillips Oval Machine Screw, Zinc Plated Steel, 100 PK M24691.040.0010
- ZORO SELECT M8-1.25 x 35 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 25 PK M24660.080.0035
- ZORO SELECT #6-32 x 3/8 in Slotted Pan Machine Screw, Nylon Steel, 2500 PK 0606MSPN
- ZORO SELECT #5-40 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 10000 PK 0508MPF
- ZORO SELECT #10-24 x 3/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51120.019.0075
- ZORO SELECT 5/16"-18 x 4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK U51300.031.0400
- ZORO SELECT M2.5-0.45 x 10 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51120.025.0010
- Zoro Select Machine Screws