Zoro Select
#8-32 x 5/16 in Phillips Flat Machine Screw, Black Oxide Steel, 10000 PK
Mfr # 0805MP1B
Zoro # G9722948
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #8-32
- Head Type Flat
- Drive Phillips
- Material Steel
Explore More Products
- ZORO SELECT #2-56 x 3/16 in Torx Pan Machine Screw, Black Oxide Stainless Steel, 5000 PK 0203MTP188B
- ZORO SELECT M4-0.70 x 6 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK MPOX04006-100P1
- ZORO SELECT #10-32 x 2-1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK 1ZY49
- ZORO SELECT 1/4"-28 x 1-1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK 1ZE59
- ZORO SELECT #8-32 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK U24211.016.0075
- ZORO SELECT 1/2"-13 x 2-1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 5 PK U51110.050.0250
- ZORO SELECT M4-0.70 x 40 mm Phillips Flat Machine Screw, Zinc Plated Steel, 1000 PK M440D965
- ZORO SELECT M8-1.25 x 20 mm Phillips Oval Machine Screw, Zinc Plated Steel, 100 PK M24690.080.0020
- ZORO SELECT 3/8"-16 x 1-1/2 in Torx Truss Machine Screw, Zinc Plated Steel, 50 PK 5ZKW6
- NEWPORT FASTENERS 3/8"-16 x 1-1/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 300 PK 211484
- MIDWEST FASTENER #6-32 x 1-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK 33145
- Zoro Select Machine Screws