Shop Alternate Products
This Product is Discontinued
Zoro Select
#8-32 x 5/8 in Slotted Pan Machine Screw, Zinc Black Steel, 9000 PK (Discontinued)
Mfr # 0810MSPBZ
Zoro # G2699695
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 5/8 in
- Head Type Pan
- Drive Slotted