Zoro Select
M5-0.80 x 20 mm Phillips Pan Machine Screw, Black Oxide Steel, 1000 PK
Mfr # M520MPP188B
Zoro # G2587503
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Pan
- Drive Phillips
- Material Steel
- Finish Black Oxide
Explore More Products
- ZORO SELECT #12-24 x 3/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK U24211.021.0037
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51320.025.0050
- ZORO SELECT #6-32 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK U24211.013.0050
- ZORO SELECT #10-24 x 4-1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 500 PK 1072MPR
- ZORO SELECT #4-40 x 61/64 in Phillips Flat Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK 5GLZ4
- ZORO SELECT #6-32 x 5/8 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51140.013.0062
- ZORO SELECT #10-32 x 5/8 in Hex Hex Machine Screw, Zinc Plated Steel, 6000 PK 1110MH
- ZORO SELECT #8-32 x 2-1/2 in Slotted Pan Machine Screw, Zinc Plated Steel, 1250 PK 0840MSP
- ZORO SELECT #6-32 x 3/8 in Slotted Oval Machine Screw, Zinc Plated Steel, 10000 PK 0606MSOUIV
- NEWPORT FASTENERS #8-32 x 1-1/4 in Phillips Flat Machine Screw, Black Oxide 18-8 Stainless Steel, 2000 PK 788602
- ZORO SELECT #10-32 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK U24211.019.0051
- Zoro Select Machine Screws