Zoro Select
M5-0.80 x 25 mm Phillips Flat Machine Screw, Plain Stainless Steel, 750 PK
Mfr # M525MPF188
Zoro # G2585640
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Flat
- Drive Phillips
- Material Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT M4-0.70 x 60 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 50 PK M51340.040.0060
- ZORO SELECT 1/4"-20 x 1-1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51110.025.0150
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51300.025.0050
- ZORO SELECT #5-40 x 1/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK U24520.012.0025
- ZORO SELECT #6-32 x 5 in Slotted Round Machine Screw, Zinc Plated Steel, 800 PK 0680MSR
- ZORO SELECT M5-0.80 x 46.55 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK MPPJ050500-010P1
- ZORO SELECT M5-0.80 x 25 mm Torx Flat Machine Screw, Plain Steel, 2500 PK M525MTF188
- ZORO SELECT 1/4"-20 x 1/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 4000 PK 1404MSP
- ZORO SELECT #8-32 x 3/4 in Slotted Pan Machine Screw, Nylon Steel, 2500 PK 0812MSPN
- MIDWEST FASTENER #8-32 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 40 PK 61752
- ZORO SELECT #8-32 x 4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.016.0400
- Zoro Select Machine Screws