Zoro Select
M5-0.80 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1000 PK
Mfr # M530D7985A
Zoro # G9083638
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M5-0.80
- Fastener Length 30 mm
- Head Type Pan
- Drive Phillips
Explore More Products
- ZORO SELECT #10-24 x 1-1/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51211.019.0125
- ZORO SELECT 3/8"-16 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 1500 PK 3708MPU
- ZORO SELECT 1/4"-20 x 2 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51341.025.0200
- ZORO SELECT M5-0.80 x 35 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1000 PK MJ535MPP
- ZORO SELECT #6-32 x 1/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51341.013.0025
- ZORO SELECT M4-0.70 x 50 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1000 PK M450D7985A
- ZORO SELECT #10-32 x 1-3/4 in Slotted Fillister Machine Screw, Plain Steel, 1000 PK 1128MSL188
- ZORO SELECT M6-1.00 x 35 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 25 PK M51340.060.0035
- ZORO SELECT #8-32 x 1/2 in Phillips Hex Machine Screw, Zinc Plated Steel, 7000 PK 0808MPWS
- NEWPORT FASTENERS #10-32 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK 199116
- ALLIED TITANIUM #6-32 x 1/4 in Phillips Flat Machine Screw, Plain Titanium 0106551
- Zoro Select Machine Screws