Zoro Select
M6-1.00 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 700 PK
Mfr # M616D7985A
Zoro # G8541174
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M6-1.00
- Head Type Pan
- Drive Phillips
- Material Steel
Explore More Products
- ZORO SELECT #8-32 x 1-3/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51211.016.0175
- ZORO SELECT #10-32 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK 580424-PG
- ZORO SELECT #0-80 x 1/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK 1ZA99
- ZORO SELECT 1/4"-20 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK U24670.025.0150
- ZORO SELECT #10-24 x 1-1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51122.019.0125
- ZORO SELECT #10-24 x 1-1/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51211.019.0125
- ZORO SELECT 1/4"-20 x 1-1/4 in Slotted Fillister Machine Screw, Zinc Plated Steel, 2000 PK MSCI02501250-2000P
- ZORO SELECT 1/4"-20 x 3/4 in Torx Flat Machine Screw, Zinc Plated Steel, 4000 PK 1412MTF
- ZORO SELECT M4-0.70 x 10 mm Torx Pan Machine Screw, Plain A2 Stainless Steel, 5000 PK MI410MTPA2
- MIDWEST FASTENER 1/4"-20 x 5/8 in Slotted Pan Machine Screw, Plain Nylon, 10 PK 67011
- NEWPORT FASTENERS M6-1.00 x 12 mm Torx Machine Screw, Zinc Plated Steel, 300 PK 713338-300
- Zoro Select Machine Screws