Zoro Select
M6-1.00 x 16 mm Torx Pan Machine Screw, Black Oxide Steel, 1000 PK
Mfr # MI616MTPB
Zoro # G9719974
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Pan
- Drive Torx
- Material Steel
- Finish Black Oxide
Explore More Products
- ZORO SELECT M4-0.70 x 50 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK M24660.040.0050
- ZORO SELECT #8-32 x 1/4 in Slotted Fillister Machine Screw, Black Oxide Steel, 10000 PK 0804MSLB
- ZORO SELECT #6-32 x 1-3/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51120.013.0175
- ZORO SELECT M4-0.70 x 8 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51320.040.0008
- ZORO SELECT #8-32 x 1 in Phillips Truss Machine Screw, Plain Steel, 3000 PK 0816MPT188B
- ZORO SELECT #4-40 x 1/2 in Slotted Round Machine Screw, Plain Brass, 100 PK U48210.011.0050
- ZORO SELECT #6-32 x 1/2 in Phillips Pan Machine Screw, Plain Steel, 5000 PK 0608RPP410
- ZORO SELECT #8-32 x 1-1/4 in Phillips Oval Machine Screw, Black Oxide Steel, 5000 PK 0820MPOB
- ZORO SELECT #8-32 x 1/2 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 5000 PK 0808MPF188B
- ZORO SELECT #6-32 x 1 1/4 in Combination Phillips/Slotted Round Pilot Point Machine Screw, Plain 5 PK SCR150P06C20
- ZORO SELECT M3-0.50 x 8 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK M24670.030.0008
- Zoro Select Machine Screws