Zoro Select
M6-1.00 x 20 mm Phillips Pan Machine Screw, Black Oxide Steel, 700 PK
Mfr # M620D7985AB
Zoro # G9084207
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M6-1.00
- Fastener Length 20 mm
- Head Type Pan
- Drive Phillips
Explore More Products
- ZORO SELECT #6-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK 1PWX6
- ZORO SELECT 5/16"-18 x 3-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK U51300.031.0350
- ZORO SELECT M8-1.25 x 50 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 400 PK M850MPP188
- ZORO SELECT 1/4"-20 x 1/4 in Phillips Pan Machine Screw, Plain Steel, 1000 PK 1404MPP188
- ZORO SELECT #8-32 x 3 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51122.016.0300
- ZORO SELECT 1/4"-20 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.025.0100
- ZORO SELECT Wide Head Machine Screw ZW1121
- ZORO SELECT #10-24 x 1/2 in Phillips Pan Machine Screw, Plain Steel, 3000 PK 1008RPP410
- ZORO SELECT #2-56 x 3/32 in Slotted Fillister Machine Screw, Plain Nylon, 50 PK 010256F009
- MIDWEST FASTENER M3-0.50 x 6 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK 51531
- SUBURBAN BOLT AND SUPPLY #10-24 x 2-1/2 in Slotted Hex Machine Screw, Zinc Plated Steel A0300120232HWZ
- Zoro Select Machine Screws