Zoro Select

Machinery Bushing Assortment, 110 pcs.

Zoro Select Machinery Bushing Assortment, 110 pcs. JBDL16CAA
Hover or click to zoom Tap to zoom
  • Item: Machinery Bushing Assortment
  • Package Quantity: 1
  • System of Measurement: Inch
  • Type: Standard
  • Material: Carbon Steel
  • Number of Pieces: 110
  • Finish: Plain
  • Number of Sizes: 16
See full product details
$238.68

Subtotal: $238.68

Zoro Select #JBDL16CAA Specifications

  • Item: Machinery Bushing Assortment
  • Package Quantity: 1
  • System of Measurement: Inch
  • Type: Standard
  • Material: Carbon Steel
  • Number of Pieces: 110
  • Finish: Plain
  • Number of Sizes: 16
  • Size: 1-1/4x3/4 in to 3x2 in
  • Includes: 18G (10) Each: 1 1/4x3/4 in, 1 1/2x1 in, (5) Each: 1 7/8x1 1/4 in, 2 1/4x1 1/2 in(10), 14G Each: 1 1/4x3/4 in, 1 1/2x1 in, (5) Each: 1 7/8x1 1/4 in, 2 1/4x1 1/2 in, 2 1/2x1 3/4 in, 3x2 in(10), 10G Each: 1 1/4x3/4 in, 1 1/2x1 in, (5) Each: 1 7/8x1 1/4 in, 2 1/4x1 1/2 in, 2 1/2x1 3/4 in, 3x2 in, Metal Compartment Box with Lid
  • Country of Origin (subject to change): Multiple

Description

Machinery Bushing Assortment, Finish Plain, Material Carbon Steel, System of Measurement Inch

Reviews of Zoro Select #JBDL16CAA

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.