Zoro Select
Machine/Tapping Screw/Washer Assortment
- Zoro #: G2047652
- Mfr #: CPS2NE67GR
Hover or click to zoom Tap to zoom
Key Features
- Item: Multi-Machine, Tapping Screw, and Washer Assortment
- System of Measurement: Inch
- Type: Screw Assortment
- Drive Type: Phillips
- Screw Size: #6 to 1/4 in
- Length: 3/4 to 1 1/2 in
- Material: Steel
- Finish: Plain
$101.61
Subtotal: $101.61
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #CPS2NE67GR Specifications
- Zoro #: G2047652
- Mfr #: CPS2NE67GR
- Item: Multi-Machine, Tapping Screw, and Washer Assortment
- System of Measurement: Inch
- Type: Screw Assortment
- Drive Type: Phillips
- Screw Size: #6 to 1/4 in
- Length: 3/4 to 1 1/2 in
- Material: Steel
- Finish: Plain
- Number of Pieces: 252
- Head Type: Round
- Package Quantity: 1
- Drive: Phillips
- Includes: Oval Sheet Metal Screws (10) Each: #6 x 3/4 in, x1 in, #8 x 3/4 in, (8) Each: #8 x 1 in, x1 1/4 in, #10 x 1 in, (6) Each: #10 x 1 1/2 in, (5) Each: #12 x 1 1/2 in, Pan Sheet Metal Screws (10) Each: #6 x 3/4 in, #8 x 3/4 in, (8) Each: #8 x 1 1/4 in, #10 x 1 in, (5) Each: #10 x 1 1/2 in, Oval Machine Screws (4) Each: 10-24 x 3/4 in, 10-24 x 1 in, 1/4"-20 x 3/4 in, x1 in, x1 1/2 in, (3) Each: 10-24 x 1 1/2 in, Round Machine Screws (4) Each: 10-24 x 3/4 in, x1 in, (3) Each: 1/4"-20 x 3/4 in, 1/4"-20 x 1 in, (2) Each: 1/4"-20 x 1 1/2 in, Hex Nuts (20) Each: 10-24, (15) Each: 1/4"-20, Flat Washers (15) Each: #10, (8) Each: 1/4 in, Lock Washers (15) Each: #10, (12) Each: 1/4 in, Finish Washers (12) Each: 1/4 in, (10) Each: #10, and Plastic Hanging Pak
- Number of pieces: 252
- Number of Sizes: 32
- Size: #6 to 1/4"-20
- Driver Size: #2, #3
- Length (Straight Wireway): 3/4 to 1-1/2 in
- Lock Washers Included: (12) 1/4 in, (15) #10
- Pack Size: Small
- Hex Nuts Included: (15) 1/4 in-20, (20) #10-24
- Includes Hex Head Screws: No
- Includes Hex Nuts: Yes
- Includes Flat Washers: Yes
- Container Material: Plastic
- Flat Washers Included: (15) #10, (8) 1/4 in
- Head Style: Oval; Pan; Round
- Includes Lock Washers: Yes
- Finish Type: Plain
- Product Type: Screw and Washer
- Number of different sizes: 32
- Material Type: Steel
- Head Shape: Round
- Country of Origin (subject to change): Multiple
Description
Multi-Machine, Tapping Screw, and Washer Assortment, Finish Plain, Head Type Pan, Round, Drive Phillips, Number of Sizes 32, Number of Pieces 252, Material Steel, Pack Size Small, System of Measurement Inch, Container Material Plastic, Flat Washers Included (15) #10, (8) 1/4 in, Head Style Oval; Pan; Round, Hex Nuts Included (15) 1/4 in-20, (20) #10-24
Reviews of Zoro Select #CPS2NE67GR
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 1/2 in to 2 in Steel Self Drilling Screws with Hex Washer Head Type JBDL24HSDS
- ZORO SELECT 1/2 in to 1-1/2 in Steel Self Drilling Screws with 1 PK JBDL16TEK
- ZORO SELECT 3/4-10X4 BLT HEX MACH. HOT DIP GALVANIZED 7564BMG
- ZORO SELECT 1/2 in to 3 in Stainless Steel Self Drilling Screws with 1 PK JBDL24OSMS25S
- ZORO SELECT 3/8-16X1 BOLT SQUARE MACHINE PLAIN 3716BMQ
- ZORO SELECT 1/2-13X4 BOLT SQUARE MACHINE PLAIN 5064BMQ
- ZORO SELECT Fastener Assortment, 1200 pcs, 1/4" to 2"L JBDL24EBANFE
- ZORO SELECT Screw Assortment, 600 pcs., 1/2" to 3" L JBDL24POMS25S
- ZORO SELECT Screw Assortment, 600 pcs., 1/2" to 3" L JBDL24IHMS25
- ZORO SELECT 5/8-11X2 1/2 BOLT SQUARE MACHINE PLAIN 6240BMQ
- ZORO SELECT 1-8X10 BOLT SQUARE MACHINE PLAIN 100160BMQ
- Zoro Select Screw & Bolt Assortments