Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Mail Cart, 33 In. L, 20 In. W, 37-1/2 In. H

  • Zoro #: G9005184
  • Mfr #: 8UYJ9

$293.85

Details
  • Bottom Basket Length: 25"
  • Caster Wheel Material: Rubber
  • Top Basket Height: 11"
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #8UYJ9 Specifications

  • Zoro #: G9005184
  • Mfr #: 8UYJ9
Bottom Basket Length: 25" Caster Wheel Material: Rubber
Top Basket Height: 11" Bottom Basket Height: 7-1/2"
Top Basket Length: 25" Item: Mail Cart
Overall Height: 37-1/2" Load Capacity: 200 lb.
Caster Wheel Type: (2) Swivel, (2) Rigid Overall Width: 20"
Frame Material: Steel Overall Length: 33"
Top Basket Width: 17-1/4" Bottom Basket Width: 17-1/4"
Front Caster Wheel Dia.: 4" Number of Shelves: 1
Rear Caster Wheel Dia.: 4" Country of Origin (subject to change): Taiwan, Province of China

Description

Wire carts are some of the most versatile items we offer. Product specs for this Mail Cart include the following: OVERALL LENGTH: 33", OVERALL WIDTH: 20", NUMBER OF SHELVES: 1

Reviews of Zoro Select #8UYJ9