Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Self-Seal Bubble Mailers, #1, 7 1/4"x12", Kraft, PK25

  • Zoro #: G0077318
  • Mfr #: 39UL27

$26.94 ($1.08/unit)

Details
  • Lining: Bubble
  • Color: Kraft
  • Industry Number: 1
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #39UL27 Specifications

  • Zoro #: G0077318
  • Mfr #: 39UL27
Lining: Bubble Color: Kraft
Industry Number: 1 Length: 12"
Width: 7-1/4" Item: Mailer Envelope
Closure Type: Self Seal Material: Kraft Paper
Country of Origin (subject to change): China

Description

Bubble wrap can be an effective alternative to other packing supplies like tissue paper, packing peanuts or foam padding. Take a look at the features for Zoro Select Mailer Envelope. Width: 7-1/4", Color: Kraft, Length: 12".

Reviews of Zoro Select #39UL27