Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Self-Seal Bubble Mailers, #7, 14 1/4"x20", Kraft, PK50

  • Zoro #: G0077659
  • Mfr #: 39UK92

$51.34 ($1.03/unit)

Details
  • Material: Kraft Paper
  • Item: Mailer Envelope
  • Color: Kraft
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #39UK92 Specifications

  • Zoro #: G0077659
  • Mfr #: 39UK92
Material: Kraft Paper Item: Mailer Envelope
Color: Kraft Industry Number: 7
Lining: Bubble Closure Type: Self Seal
Length: 20" Width: 14-1/4"
Country of Origin (subject to change): United States

Description

Self-Seal Bubble Mailers, #7, 14 1/4" x 20", Kraft, 50/Case

  • Bubble lined mailers provide light-weight protection for your products.
  • Mailers feature a 3/16" high slip bubble lining for easy insertion of products.
  • Peel and stick lip provides a secure, tamper evident closure.
  • Recycled golden kraft paper exterior.

Reviews of Zoro Select #39UK92