Zoro Select

Manual Hydraulic GAV 2721 Door Closer Heavy Duty Interior and Exterior, Bronze

Zoro Select Manual Hydraulic GAV 2721 Door Closer Heavy Duty Interior and Exterior,  Bronze 2721 x 690 GAV
Hover or click to zoom Tap to zoom
Key Features
  • Item: Door Closer
  • Automatic/Manual: Manual
  • Closer Mounting Style: Parallel, Regular, Top Frame
  • Closer Performance: Heavy Duty
  • Closer Series: GAV 2721
  • Closer Type: Non Hold Open
  • Color: Bronze
  • Finish: Dark Bronze Painted
See full product details
$108.67

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #2721 X 690 GAV Specifications

  • Item: Door Closer
  • Automatic/Manual: Manual
  • Closer Mounting Style: Parallel, Regular, Top Frame
  • Closer Performance: Heavy Duty
  • Closer Series: GAV 2721
  • Closer Type: Non Hold Open
  • Color: Bronze
  • Finish: Dark Bronze Painted
  • Hand Orientation: Non-Handed
  • Housing Depth: 2 7/8 in
  • Housing Height: 2-7/8 in
  • Housing Length: 13 in
  • Interior/Exterior: Interior and Exterior
  • Hydraulic/Pneumatic: Hydraulic
  • Projection from Wall: 2 1/8 in
  • Ligature Resistant: No
  • Interior Door Width: 54 in
  • Spring Size: Adjustable 1 to 6
  • ADA Compliant: Yes
  • Arm Material: Steel
  • Exterior Door Width: 48 in
  • Standards: ANSI A156.4 Grade 1, UL and cUL Listed
  • Includes: Adjustable Back Check Valve, Closing Speed Valve, Latching Speed Valve, Mounting Hardware
  • Mounting Hardware: Included
  • Arm Type: Heavy Duty Parallel
  • Max. Door Opening: 120 Degrees to 180 Degrees
  • Fire Rating - Door Hardware: 3 hr
  • Category Type: Parallel Arm
  • Shop By: Closeouts
  • Country of Origin (subject to change): Korea, Republic of

Description

Door Closer, GAV 2721 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Steel, Arm Type Heavy Duty Parallel, Color Bronze, Exterior Door Width 48 in

Reviews of Zoro Select #2721 X 690 GAV

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.