Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Manual Hydraulic GAV 5501 Door Closer Heavy Duty Silver

  • Zoro #: G0487886
  • Mfr #: 5501 BC DS 689
$99.99
  • Housing Height: 1-13/16 in
  • Closer Mounting Style: Parallel
  • Interior/Exterior: Interior and Exterior
See full product details
This item ships free.

Zoro Select #5501 BC DS 689 Specifications

  • Zoro #: G0487886
  • Mfr #: 5501 BC DS 689
Housing Height: 1-13/16 in Closer Mounting Style: Parallel
Interior/Exterior: Interior and Exterior Ligature Resistant: No
Color: Silver Housing Depth: 2 in
Closer Type: Non Hold Open Mounting Hardware: Included
Arm Type: Door Saver Hand Orientation: Non-Handed
Closer Performance: Heavy Duty Closer Series: GAV 5501
Finish: Natural Max. Door Opening: 110 Degrees
Hydraulic/Pneumatic: Hydraulic Automatic/Manual: Manual
Housing Length: 13 in Item: Door closer
Standards: ANSI A156.4 Grade 1, UL Listed ADA Compliant: Yes
Arm Material: Steel Category Type: Parallel Arm
Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Door Closer, GAV 5501 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Standards ANSI A156.4 Grade 1, UL Listed, ADA Compliant Yes, Finish Natural, Arm Material Steel, Arm Type Door Saver, Color Silver, Housing Height 1-13/16 in, Housing Length 13 in, Housing Depth 2 in, Max. Door Opening 110 Degrees , Mounting Hardware Included

Reviews of Zoro Select #5501 BC DS 689