Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Manual Hydraulic GAV 7101 Door Closer Heavy Duty Silver

  • Zoro #: G0487840
  • Mfr #: 7101 BC DS 689
$151.48
  • Hydraulic/Pneumatic: Hydraulic
  • Housing Depth: 2 1/4 in
  • Hand Orientation: Non-Handed
See full product details
This item ships free.

Zoro Select #7101 BC DS 689 Specifications

  • Zoro #: G0487840
  • Mfr #: 7101 BC DS 689
Hydraulic/Pneumatic: Hydraulic Housing Depth: 2 1/4 in
Hand Orientation: Non-Handed Automatic/Manual: Manual
Closer Series: GAV 7101 Housing Length: 12 1/4 in
Mounting Hardware: Included Item: Door Closer
Finish: Natural Closer Performance: Heavy Duty
Ligature Resistant: No Spring Size: Adjustable 1 to 6
Standards: ANSI A156.4 Grade 1, UL and cUL Listed Color: Silver
Housing Height: 3-1/2 in Arm Type: Door Saver
Arm Material: Cast Iron Closer Type: Non Hold Open
Max. Door Opening: 110 Degrees Interior/Exterior: Interior and Exterior
Closer Mounting Style: Parallel ADA Compliant: Yes
Category Type: Parallel Arm Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Door Closer, GAV 7101 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Standards ANSI A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Natural, Arm Material Cast Iron, Arm Type Door Saver, Color Silver, Housing Height 3-1/2 in, Housing Length 12 1/4 in, Housing Depth 2 1/4 in, Max. Door Opening 110 Degrees , Mounting Hardware Included

Reviews of Zoro Select #7101 BC DS 689