Save up to 25% on Safety Essentials! We’re here to help! Call (855) 289-9676
Cart

1-1/2" ID x 25 ft EPDM Marine Exhaust Hose 250 PSI BK

ZORO SELECT | Zoro #: G1806817 | Mfr #: 45DU78

$ 305.01 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Zoro Select #45DU78 Specifications

Zoro #: G1806817 Mfr #: 45DU78
Item: Marine Exhaust Hose Hose Inside Dia. (In.): 1-1/2
Hose Length (Ft.): 25 Color: Black
Outside Dia.: 1-15/16" Max. Pressure: 250 psi
Length: 25 ft. Inside Dia.: 1-1/2"
Cover Material: EPDM Tube Material: EPDM
Temp. Range: -40 Degrees to 250 Degrees F Temp. Range (F): -40 to 250
Hose Outside Dia. (In.): 1.94 Max. Pressure (PSI): 250
Meets: SAE J2006R1 Type: Softwall Wet Exaust Transfer
Country of Origin (subject to change): United States

Description

Marine Exhaust Hose, Marine Exhaust Hose, Inside Dia. - Material Hose 1-1/2 In., Outside Dia. - Material Hose 1-15/16 In., Length - Material Hose 25 ft., Max. Pressure - Material Hose 250 psi, Tube Material - Material Hose EPDM, Black, Cover Material EPDM, Temp. Range -40 Degrees to 250 Degrees F, Meets SAE J2006R1

Reviews